This item is Discontinued.

Sea Gull One Light Pendant, Stardust, Color: Black 6525401-846

One Light Pendant, Stardust, Color: Black (Discontinued)

  • Mfr # 6525401-846
  • Zoro # G7588889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6525401-846
Zoro #
G7588889
UPC #
785652257766
Country of Origin
China

Dimensions

Height
14-7/8"
Width
15-3/4" Dia.

Details

Color
Black
Housing Finish
Stardust
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 100W Max.
Item
One Light Pendant Stardust
Collection
Hudson Street

Description

One Light Pendant Stardust

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.