One Light Pendant, Weathered Copper, Color: Brown (Discontinued)
- Mfr # 6746501EN3-44
- Zoro # G7589957
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6746501EN3-44
Zoro #
G7589957
UPC #
785652065606
Country of Origin
China
Dimensions
Height
11-1/4"
Width
13-7/8" dia.
Details
Color
Brown
Housing Finish
Weathered Copper
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 9.5W Max.
Item
One Light Pendant Weathered Copper
Includes
(1) LED Medium A19 9.5W Max. Bulb; 120'' of Wire; Sloped Ceiling Mounting Hardware
Collection
Jeyne
Description
One Light Pendant Weathered Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.