Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65439-782
Zoro #
G7582001
UPC #
785652216930
Country of Origin
China
Dimensions
Height
12-1/4"
Width
17" Dia.
Details
Color
Brown
Housing Finish
Heirloom Bronze
Lamp Type
Incandescent or LED
Mounting
Cap Nuts
Voltage
120v
Number of Lights
1
Light Type
Medium A19, 100W Max.
Item
Extra Large One Light Pendant Heirloom B
Collection
Academy
Description
Extra Large One Light Pendant Heirloom B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.