One Light Wall/Bath, Heirloom Bronze, Number of Lights: 1 (Discontinued)
- Mfr # 44436-782
- Zoro # G7581572
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44436-782
Zoro #
G7581572
UPC #
785652217111
Country of Origin
China
Dimensions
Height
10"
Width
6-3/4"
Details
Item
One Light Wall / Bath Heirloom Bronze
Housing Finish
Heirloom Bronze
Lamp Type
Incandescent or LED
Mounting
Wall/Bath
Voltage
120v
Number of Lights
1
Light Type
Medium A19 60W Max.
Collection
Academy
Description
One Light Wall / Bath Heirloom Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.