One Light Wall/Bath Sconce, Brushed Nic, Collection: Parkfield (Discontinued)
- Mfr # 4113001-962
- Zoro # G7595922
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4113001-962
Zoro #
G7595922
UPC #
785652274824
Country of Origin
China
Dimensions
Height
10"
Width
5-1/2"
Details
Item
One Light Wall / Bath Sconce Brushed Nic
Color
Black/White
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Wall/Bath
Voltage
120v
Number of Lights
1
Light Type
Medium A19 75W Max.
Collection
Parkfield
Description
One Light Wall / Bath Sconce Brushed Nic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.