
One Light Wall/Bath, Sconce, Brushed Nic, Number of Lights: 1 (Discontinued)
- Mfr # 4120201EN3-962
- Zoro # G7626993
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4120201EN3-962
Zoro #
G7626993
UPC #
785652058257
Country of Origin
China
Dimensions
Height
8-1/2"
Width
4-3/4"
Details
Item
One Light Wall / Bath Sconce Brushed Nic
Color
Black/White
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Cap Nuts
Voltage
120v
Number of Lights
1
Light Type
Medium A19 9.5W Max.
Collection
Seville
Description
One Light Wall / Bath Sconce Brushed Nic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.