
One Light Wall/Bath Sconce, Burnt Sienn, Collection: Franport (Discontinued)
- Mfr # 4128901EN3-710
- Zoro # G7590252
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4128901EN3-710
Zoro #
G7590252
UPC #
785652058448
Country of Origin
China
Dimensions
Height
8"
Width
5"
Details
Item
One Light Wall / Bath Sconce Burnt Sienn
Color
Black/White
Housing Finish
Burnt Sienna
Lamp Type
Led
Mounting
Single Cap Nut
Voltage
120v
Number of Lights
1
Light Type
Medium A19 9.5W Max.
Collection
Franport
Description
One Light Wall / Bath Sconce Burnt Sienn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.