This item is Discontinued.

Sea Gull One Light Wall/Bath Sconce, Burnt Sienn, Width: 5-1/2" 4128801EN3-710

One Light Wall/Bath Sconce, Burnt Sienn, Width: 5-1/2" (Discontinued)

  • Mfr # 4128801EN3-710
  • Zoro # G7597943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4128801EN3-710
Zoro #
G7597943
UPC #
785652060359
Country of Origin
China

Dimensions

Height
8-1/4"
Width
5-1/2"

Details

Item
One Light Wall / Bath Sconce Burnt Sienn
Color
Black/White
Housing Finish
Burnt Sienna
Lamp Type
Led
Mounting
Single Cap Nut
Voltage
120v
Number of Lights
1
Light Type
Medium A19 9.5W Max.
Collection
Canfield

Description

One Light Wall / Bath Sconce Burnt Sienn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.