One Light Wall/Bath, Sconce, Chrome, Number of Lights: 1 (Discontinued)
- Mfr # 4139101-05
- Zoro # G7628542
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4139101-05
Zoro #
G7628542
UPC #
785652002038
Country of Origin
China
Dimensions
Height
7-7/8"
Width
4-1/2"
Details
Color
Black/White
Item
One Light Wall / Bath Sconce Chrome
Housing Finish
Chrome
Lamp Type
Incandescent or LED
Mounting
Cap Nuts
Voltage
120v
Number of Lights
1
Light Type
Medium A19 100W Max.
Collection
Hettinger
Description
One Light Wall / Bath Sconce Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.