This item is Discontinued.

Sea Gull One Light Wall/Bath Sconce, Chrome, Width: 5-1/2" 44952EN3-05

One Light Wall/Bath Sconce, Chrome, Width: 5-1/2" (Discontinued)

  • Mfr # 44952EN3-05
  • Zoro # G7629498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44952EN3-05
Zoro #
G7629498
UPC #
785652050060
Country of Origin
China

Dimensions

Height
11-1/4"
Width
5-1/2"

Details

Color
Black/White
Item
One Light Wall / Bath Sconce Chrome
Housing Finish
Chrome
Lamp Type
Led
Mounting
Wall/Bath
Voltage
120v
Number of Lights
1
Light Type
Medium A19 9.5W Max.
Collection
Stirling

Description

One Light Wall / Bath Sconce Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.