One Light Wall/Bath, Sconce, Heirloom Br (Discontinued)
- Mfr # 4116601EN3-782
- Zoro # G7627370
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4116601EN3-782
Zoro #
G7627370
UPC #
785652048845
Country of Origin
China
Dimensions
Height
8-3/4"
Width
4-7/8"
Details
Item
One Light Wall / Bath Sconce Heirloom Br
Color
Black/White
Housing Finish
Heirloom Bronze
Lamp Type
Led
Mounting
Cap Nuts
Voltage
120v
Number of Lights
1
Light Type
Medium A19 9.5W Max.
Collection
Bannock
Description
One Light Wall / Bath Sconce Heirloom Br
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.