This item is Discontinued.

Sea Gull One Light Wall/Bath Sconce, Heirloom Br, Height: 6-1/4" 4139001EN3-782

One Light Wall/Bath Sconce, Heirloom Br, Height: 6-1/4" (Discontinued)

  • Mfr # 4139001EN3-782
  • Zoro # G7631747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4139001EN3-782
Zoro #
G7631747
UPC #
785652048944
Country of Origin
China

Dimensions

Height
6-1/4"
Width
5-7/8"

Details

Item
One Light Wall / Bath Sconce Heirloom Br
Color
Black/White
Housing Finish
Heirloom Bronze
Lamp Type
Led
Mounting
Cap Nuts
Voltage
120v
Number of Lights
1
Light Type
Medium A19 9.5W Max.
Collection
Emmons

Description

One Light Wall / Bath Sconce Heirloom Br

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.