Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4128601-802
Zoro #
G7584521
UPC #
785652061110
Country of Origin
China
Dimensions
Height
12"
Width
8"
Details
Item
One Light Wall / Bath Sconce Obsidian Mi
Color
Black/White
Housing Finish
Obsidian Mist
Mounting
Cap Nuts
Voltage
120v
Number of Lights
1
Light Type
Medium ST19 60W Max./Medium A19 60W Max.
Collection
Cowen
Description
One Light Wall / Bath Sconce Obsidian Mi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.