This item is Discontinued.

Sea Gull One Light Wall/Bath Sconce, Satin Bronz, Width: 7" 4134501-848

One Light Wall/Bath Sconce, Satin Bronz, Width: 7" (Discontinued)

  • Mfr # 4134501-848
  • Zoro # G7582537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4134501-848
Zoro #
G7582537
UPC #
785652067631
Country of Origin
China

Dimensions

Height
12"
Width
7"

Details

Color
Black/White
Item
One Light Wall / Bath Sconce Satin Bronz
Housing Finish
Satin Bronze
Mounting
Cap Nuts
Voltage
120v
Number of Lights
1
Light Type
Candelabra Torpedo 60W Max.
Collection
Moffet Street

Description

One Light Wall / Bath Sconce Satin Bronz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.