This item is Discontinued.

Sea Gull Six Light Island Pendant, Brushed Nickel, Height: 15" 6634506EN-962

Six Light Island Pendant, Brushed Nickel, Height: 15" (Discontinued)

  • Mfr # 6634506EN-962
  • Zoro # G7582753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6634506EN-962
Zoro #
G7582753
UPC #
785652068508
Country of Origin
China

Dimensions

Height
15"
Length
42"
Width
12"

Details

Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
LED Candelabra Torpedo
Mounting
Single Cap Nut
Voltage
120v
Number of Lights
6
Light Type
3.5W Max.
Item
Six Light Island Pendant Brushed Nickel
Includes
(6) LED Candelabra Torpedo 3.5W Max. Bulbs; 120'' of Wire
Collection
Moffet

Description

Six Light Island Pendant Brushed Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.