This item is Discontinued.

Sea Gull Six Light Pendant, Stardust, Color: Black 6551106EN-846

Six Light Pendant, Stardust, Color: Black (Discontinued)

  • Mfr # 6551106EN-846
  • Zoro # G7591418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6551106EN-846
Zoro #
G7591418
UPC #
785652061288
Country of Origin
China

Dimensions

Height
35-5/16"
Width
26" Dia.

Details

Color
Black
Housing Finish
Stardust
Lamp Type
LED Candelabra B10 Torpedo
Mounting
Screw Collar - Chain
Voltage
120v
Number of Lights
6
Light Type
3.5W Max.
Item
Six Light Pendant Stardust
Includes
(6) LED Candelabra Torpedo 3.5W, Max. Bulbs; 120" of Wire; 72' of Chain; Wire Pre-Laced Through Chain
Collection
Davlin

Description

Six Light Pendant Stardust

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.