Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
601893S-15
Zoro #
G7600789
UPC #
785652064647
Country of Origin
China
Dimensions
Height
8-1/2"
Width
8" dia.
Details
Color
White
Housing Finish
White
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Light Type
Modules
Item
Small LED Pendant White
Collection
Leo - Hanging Globe
Includes
54" of Wire
Description
Small LED Pendant White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.