Three Light Ceiling Pendant, Convertible, Color: Clear Silver (Discontinued)
- Mfr # 7724503-962
- Zoro # G7622148
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7724503-962
Zoro #
G7622148
UPC #
785652111167
Country of Origin
China
Dimensions
Height
14-1/4"
Width
20-5/8" Dia.
Details
Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
3
Light Type
Medium A19, 100W Max.
Item
Three Light Ceiling Convertible Pendant
Collection
Hanford
Description
Three Light Ceiling Convertible Pendant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.