This item is Discontinued.

Sea Gull Three Light Ceiling Pendant, Convertible, Height: 14-1/4" 7724503EN3-962

Three Light Ceiling Pendant, Convertible, Height: 14-1/4" (Discontinued)

  • Mfr # 7724503EN3-962
  • Zoro # G7621999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7724503EN3-962
Zoro #
G7621999
UPC #
785652045837
Country of Origin
China

Dimensions

Height
14-1/4"
Width
20-5/8" Dia.

Details

Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
3
Light Type
Medium A19, 9.5W Max.
Item
Three Light Ceiling Convertible Pendant
Collection
Hanford

Description

Three Light Ceiling Convertible Pendant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.