Three Light Ceiling Pendant, Convertible, Housing Finish: Burnt Sienna (Discontinued)
- Mfr # 7724503EN3-710
- Zoro # G7621962
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7724503EN3-710
Zoro #
G7621962
UPC #
785652045820
Country of Origin
China
Dimensions
Height
14-1/4"
Width
20-5/8" Dia.
Details
Color
Brown
Housing Finish
Burnt Sienna
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
3
Light Type
Medium A19, 9.5W Max.
Item
Three Light Ceiling Convertible Pendant
Collection
Hanford
Includes
(3) LED Medium A19 9.5W Max. Bulbs; 72'' of Wire; 36'' of Chain; Wire Pre-Laced Through Chain
Description
Three Light Ceiling Convertible Pendant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.