This item is Discontinued.

Sea Gull Three Light Cluster Pendant, Satin Bronze, Height: 18" 5141303-848

Three Light Cluster Pendant, Satin Bronze, Height: 18" (Discontinued)

  • Mfr # 5141303-848
  • Zoro # G7621131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5141303-848
Zoro #
G7621131
UPC #
785652059018
Country of Origin
China

Dimensions

Height
18"
Width
14-1/2" Dia.

Details

Color
Black
Housing Finish
Satin Bronze
Lamp Type
Incandescent or LED
Voltage
120v
Number of Lights
3
Light Type
Medium A19, 60W Max.
Item
Three Light Cluster Pendant Satin Bronze
Collection
Towner
Includes
96" of Wire

Description

Three Light Cluster Pendant Satin Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.