This item is Discontinued.

Sea Gull Three Light Island Pendant, Chrome, Height: 9-1/2" 66160EN3-05

Three Light Island Pendant, Chrome, Height: 9-1/2" (Discontinued)

  • Mfr # 66160EN3-05
  • Zoro # G7634133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66160EN3-05
Zoro #
G7634133
UPC #
785652051319
Country of Origin
China

Dimensions

Height
9-1/2"
Length
25-1/4"
Width
4"

Details

Color
Clear Silver
Housing Finish
Chrome
Lamp Type
Led
Mounting
Single Cap Nut
Voltage
120v
Number of Lights
3
Light Type
Medium A19, 9.5W Max.
Item
Three Light Island Pendant Chrome
Includes
(3) LED Medium A19 9.5W Max. Bulbs; 12 ft. of Wire
Collection
Oslo

Description

Three Light Island Pendant Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.