Three Light Pendant, Autumn Bronze, Color: Brown (Discontinued)
- Mfr # 65047-715
- Zoro # G7624817
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65047-715
Zoro #
G7624817
UPC #
785652228995
Country of Origin
China
Dimensions
Height
28-3/4"
Width
14" Dia.
Details
Color
Brown
Housing Finish
Autumn Bronze
Lamp Type
Candelabra B Torpedo
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
3
Light Type
60W Max.
Item
Three Light Pendant Autumn Bronze
Collection
Westminster
Includes
12 ft. of Wire; 10 ft. of Chain; Wire Pre-Laced Through Chain
Description
Three Light Pendant Autumn Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.