This item is Discontinued.

Sea Gull Three Light Pendant, Autumn Bronze, Height: 28-3/4" 65047EN-715

Three Light Pendant, Autumn Bronze, Height: 28-3/4" (Discontinued)

  • Mfr # 65047EN-715
  • Zoro # G7624738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65047EN-715
Zoro #
G7624738
UPC #
785652031458
Country of Origin
China

Dimensions

Height
28-3/4"
Width
14" Dia.

Details

Color
Brown
Housing Finish
Autumn Bronze
Lamp Type
LED Candelabra Torpedo
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
3
Light Type
3.5W Max.
Item
Three Light Pendant Autumn Bronze
Includes
(3) LED Candelabra Torpedo 3.5W Max. Bulbs; 12 ft. of Wire; 10 ft. of Chain; Wire Pre-Laced Through Chain
Collection
Westminster

Description

Three Light Pendant Autumn Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.