This item is Discontinued.

Sea Gull Three Light Pendant, Brushed Nickel, Includes: 72'' of Wire; 36" of Chain 6624503-962

Three Light Pendant, Brushed Nickel, Includes: 72'' of Wire; 36" of Chain (Discontinued)

  • Mfr # 6624503-962
  • Zoro # G7621901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6624503-962
Zoro #
G7621901
UPC #
785652111068
Country of Origin
China

Dimensions

Height
22-5/8"
Width
20-5/8" Dia.

Details

Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
3
Light Type
Medium A19, 100W Max.
Item
Three Light Pendant Brushed Nickel
Collection
Hanford
Includes
72'' of Wire; 36" of Chain

Description

Three Light Pendant Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.