This item is Discontinued.

Sea Gull Three Light Pendant, Burnt Sienna, Height: 22-1/4" 6639103-710

Three Light Pendant, Burnt Sienna, Height: 22-1/4" (Discontinued)

  • Mfr # 6639103-710
  • Zoro # G7628892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6639103-710
Zoro #
G7628892
UPC #
785652002144
Country of Origin
China

Dimensions

Height
22-1/4"
Width
19" Dia.

Details

Color
Brown
Housing Finish
Burnt Sienna
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
3
Light Type
Medium A19, 100W Max.
Item
Three Light Pendant Burnt Sienna
Includes
120'' of Wire; 72'' of Chain; Wire Pre-Laced Through Chain
Collection
Hettinger

Description

Three Light Pendant Burnt Sienna

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.