Three Light Pendant, Heirloom Bronze, Voltage: 120v (Discontinued)
- Mfr # 6628003EN3-782
- Zoro # G7594330
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6628003EN3-782
Zoro #
G7594330
UPC #
785652046292
Country of Origin
China
Dimensions
Height
13-1/2"
Width
19-1/4" Dia.
Details
Color
Brown
Housing Finish
Heirloom Bronze
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
3
Light Type
Medium A19, 9.5W Max.
Item
Three Light Pendant Heirloom Bronze
Collection
Nance
Description
Three Light Pendant Heirloom Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.