This item is Discontinued.

Sea Gull Three Light Pendant, Stardust, Height: 27" 6680403-846

Three Light Pendant, Stardust, Height: 27" (Discontinued)

  • Mfr # 6680403-846
  • Zoro # G7589248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6680403-846
Zoro #
G7589248
UPC #
785652245664
Country of Origin
China

Dimensions

Height
27"
Width
19" Dia.

Details

Color
Brown
Housing Finish
Stardust
Lamp Type
Incandescent or LED
Mounting
Screw Collar - Chain
Voltage
120v
Number of Lights
3
Light Type
Medium A19, 100W Max.
Item
Three Light Pendant Stardust
Collection
Corbeille
Includes
120'' of Wire; 36'' of Chain; Wire Pre-Laced Through Chain

Description

Three Light Pendant Stardust

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.