Three Light Wall/Bath, Antique Brushed, Collection: Montreal (Discontinued)
- Mfr # 41182-965
- Zoro # G7610473
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41182-965
Zoro #
G7610473
UPC #
785652171789
Country of Origin
China
Dimensions
Height
8-1/4"
Width
27"
Details
Item
Three Light Wall / Bath Antique Brushed
Color
Black/White
Housing Finish
Antique Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Cap Nuts
Voltage
120v
Number of Lights
3
Light Type
Medium A19 100W Max.
Collection
Montreal
Description
Three Light Wall / Bath Antique Brushed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.