Three Light Wall/Bath, Autumn Bronze, Number of Lights: 3 (Discontinued)
- Mfr # 4410403-715
- Zoro # G7616983
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4410403-715
Zoro #
G7616983
UPC #
785652240331
Country of Origin
China
Dimensions
Height
11"
Width
24"
Details
Item
Three Light Wall / Bath Autumn Bronze
Housing Finish
Autumn Bronze
Lamp Type
Incandescent or LED
Mounting
Wall/Bath
Voltage
120v
Number of Lights
3
Light Type
Medium A19 100W Max.
Collection
Sfera
Description
Three Light Wall / Bath Autumn Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.