This item is Discontinued.

Sea Gull Three Light Wall/Bath, Autumn Bronze, Width: 25" 4413203EN3-715

Three Light Wall/Bath, Autumn Bronze, Width: 25" (Discontinued)

  • Mfr # 4413203EN3-715
  • Zoro # G7622513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4413203EN3-715
Zoro #
G7622513
UPC #
785652049217
Country of Origin
China

Dimensions

Height
11"
Width
25"

Details

Color
Black/White
Item
Three Light Wall / Bath Autumn Bronze
Housing Finish
Autumn Bronze
Lamp Type
Led
Mounting
Double Cap Nuts
Voltage
120v
Number of Lights
3
Light Type
Medium A19 9.5W Max.
Collection
Metcalf

Description

Three Light Wall / Bath Autumn Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.