Three Light Wall/Bath, Blacksmith, Lamp Type: Led (Discontinued)
- Mfr # 41162EN3-839
- Zoro # G7633740
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41162EN3-839
Zoro #
G7633740
UPC #
785652046445
Country of Origin
China
Dimensions
Height
8-1/2"
Width
20"
Details
Item
Three Light Wall / Bath Blacksmith
Color
Black/White
Housing Finish
Blacksmith
Lamp Type
Led
Mounting
Wall/Bath
Voltage
120v
Number of Lights
3
Light Type
Medium A19 9.5W Max.
Collection
Oslo
Description
Three Light Wall / Bath Blacksmith
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.