Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44438-962
Zoro #
G7581347
UPC #
785652217166
Country of Origin
China
Dimensions
Height
10"
Width
23-1/4"
Details
Mounting
Wall/Bath
Number of Lights
3
Light Type
Medium A19 60W Max.
Item
Three Light Wall / Bath Brushed Nickel
Voltage
120v
Housing Finish
Brushed Nickel
Collection
Academy
Lamp Type
Incandescent or LED
Description
Three Light Wall / Bath Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.