This item is Discontinued.

Sea Gull Three Light Wall/Bath, Brushed Nickel, Height: 12" 4440403EN3-962

Three Light Wall/Bath, Brushed Nickel, Height: 12" (Discontinued)

  • Mfr # 4440403EN3-962
  • Zoro # G7614369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4440403EN3-962
Zoro #
G7614369
UPC #
785652045424
Country of Origin
China

Dimensions

Height
12"
Width
24-1/2"

Details

Item
Three Light Wall / Bath Brushed Nickel
Color
Black/White
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Wall/Bath
Voltage
120v
Number of Lights
3
Light Type
Medium A19 9.5W Max.
Collection
Driscoll

Description

Three Light Wall / Bath Brushed Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.