Three Light Wall/Bath, Brushed Nickel, Voltage: 120v (Discontinued)
- Mfr # 4440403-962
- Zoro # G7614341
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4440403-962
Zoro #
G7614341
UPC #
785652243035
Country of Origin
China
Dimensions
Height
12"
Width
24-1/2"
Details
Item
Three Light Wall / Bath Brushed Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Wall/Bath
Voltage
120v
Number of Lights
3
Light Type
Medium A19 100W Max.
Collection
Driscoll
Description
Three Light Wall / Bath Brushed Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.