Three Light Wall/Bath, Burnt Sienna, Voltage: 120v (Discontinued)
- Mfr # 4439103EN3-710
- Zoro # G7628752
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4439103EN3-710
Zoro #
G7628752
UPC #
785652049552
Country of Origin
China
Dimensions
Height
7-7/8"
Width
20-1/2"
Details
Color
Black/White
Item
Three Light Wall / Bath Burnt Sienna
Housing Finish
Burnt Sienna
Lamp Type
Led
Mounting
Cap Nuts
Voltage
120v
Number of Lights
3
Light Type
Medium A19 9.5W Max.
Collection
Hettinger
Description
Three Light Wall / Bath Burnt Sienna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.