This item is Discontinued.

Sea Gull Three Light Wall/Bath, Burnt Sienna, Width: 27" 41182EN3-710

Three Light Wall/Bath, Burnt Sienna, Width: 27" (Discontinued)

  • Mfr # 41182EN3-710
  • Zoro # G7610561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41182EN3-710
Zoro #
G7610561
UPC #
785652054150
Country of Origin
China

Dimensions

Height
8-1/4"
Width
27"

Details

Item
Three Light Wall / Bath Burnt Sienna
Color
Black/White
Housing Finish
Burnt Sienna
Lamp Type
Led
Mounting
Cap Nuts
Voltage
120v
Number of Lights
3
Light Type
Medium A19 9.5W Max.
Collection
Montreal

Description

Three Light Wall / Bath Burnt Sienna

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.