
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4423003-05
Zoro #
G7623012
UPC #
785652057816
Country of Origin
China
Dimensions
Height
8-1/4"
Width
21"
Details
Color
Black/White
Item
Three Light Wall / Bath Chrome
Housing Finish
Chrome
Mounting
Cap Nuts
Voltage
120v
Number of Lights
3
Light Type
Medium A19 100W Max.
Collection
Waseca
Description
Three Light Wall / Bath Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.