Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44438-782
Zoro #
G7581432
UPC #
785652217159
Country of Origin
China
Dimensions
Height
10"
Width
23-1/4"
Details
Item
Three Light Wall / Bath Heirloom Bronze
Housing Finish
Heirloom Bronze
Lamp Type
Incandescent or LED
Mounting
Wall/Bath
Voltage
120v
Number of Lights
3
Light Type
Medium A19 60W Max.
Collection
Academy
Description
Three Light Wall / Bath Heirloom Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.