Three Light Wall/Bath, Heirloom Bronze, Lamp Type: Led (Discontinued)
- Mfr # 44627EN3-782
- Zoro # G7632480
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44627EN3-782
Zoro #
G7632480
UPC #
785652049835
Country of Origin
China
Dimensions
Height
7-3/4"
Width
23-3/4"
Details
Color
Black/White
Item
Three Light Wall / Bath Heirloom Bronze
Housing Finish
Heirloom Bronze
Lamp Type
Led
Mounting
Wall/Bath
Voltage
120v
Number of Lights
3
Light Type
Medium A19 9.5W Max.
Collection
Wheaton
Description
Three Light Wall / Bath Heirloom Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.