This item is Discontinued.

Sea Gull Three Light Wall/Bath, Satin Bronze, Width: 22" 4424603-848

Three Light Wall/Bath, Satin Bronze, Width: 22" (Discontinued)

  • Mfr # 4424603-848
  • Zoro # G7616450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4424603-848
Zoro #
G7616450
UPC #
785652000607
Country of Origin
China

Dimensions

Height
9-1/8"
Width
22"

Details

Item
Three Light Wall / Bath Satin Bronze
Color
Black/White
Housing Finish
Satin Bronze
Lamp Type
Incandescent or LED
Mounting
Cap Nuts
Voltage
120v
Number of Lights
3
Light Type
Medium A19 100W Max.
Collection
Alturas

Description

Three Light Wall / Bath Satin Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.