This item is Discontinued.

Sea Gull ThreeLightPendant, Semi-Flush, Convertible, Width: 15-1/4" Dia. 66062-782

ThreeLightPendant, Semi-Flush, Convertible, Width: 15-1/4" Dia. (Discontinued)

  • Mfr # 66062-782
  • Zoro # G7615461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66062-782
Zoro #
G7615461
UPC #
785652660597
Country of Origin
China

Dimensions

Height
16-3/4"
Width
15-1/4" Dia.

Details

Color
Brown
Housing Finish
Heirloom Bronze
Lamp Type
Incandescent or LED
Mounting
Cap Nuts
Voltage
120v
Number of Lights
3
Light Type
Medium A19, 100W Max.
Item
Three Light Semi-Flush Convertible Penda
Collection
Sussex

Description

Three Light Semi-Flush Convertible Penda

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.