This item is Discontinued.

Sea Gull Two Light Pendant, Autumn Bronze, Height: 9-3/4" 65086EN3-715

Two Light Pendant, Autumn Bronze, Height: 9-3/4" (Discontinued)

  • Mfr # 65086EN3-715
  • Zoro # G7584217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65086EN3-715
Zoro #
G7584217
UPC #
785652046735
Country of Origin
China

Dimensions

Height
9-3/4"
Width
13" Dia.

Details

Color
Brown
Housing Finish
Autumn Bronze
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
2
Light Type
Medium A19, 9.5W Max.
Item
Two Light Pendant Autumn Bronze
Includes
(2) LED Medium A19 9.5W Max. Bulbs; (3) 12" Stems; (1) 6" Stem Included for Adjustable Mounting Heights; 120" of Wire; Sloped Ceiling Mounting Hardware
Collection
Pratt Street Metal

Description

Two Light Pendant Autumn Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.