This item is Discontinued.

Sea Gull Two Light Pendant, Brushed Nickel, Height: 15-1/2" 6514402-962

Two Light Pendant, Brushed Nickel, Height: 15-1/2" (Discontinued)

  • Mfr # 6514402-962
  • Zoro # G7600439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6514402-962
Zoro #
G7600439
UPC #
785652257278
Country of Origin
China

Dimensions

Height
15-1/2"
Width
17-1/4" Dia.

Details

Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Dual Mount
Voltage
120v
Number of Lights
2
Light Type
Medium A19, 60W Max.
Item
Two Light Pendant Brushed Nickel
Collection
Stone Street

Description

Two Light Pendant Brushed Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.