This item is Discontinued.

Sea Gull Two Light Pendant, Heirloom Bronze, Height: 20-3/4" 65941EN3-782

Two Light Pendant, Heirloom Bronze, Height: 20-3/4" (Discontinued)

  • Mfr # 65941EN3-782
  • Zoro # G7635098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65941EN3-782
Zoro #
G7635098
UPC #
785652047541
Country of Origin
China

Dimensions

Height
20-3/4"
Width
15-3/4" Dia.

Details

Color
Brown
Housing Finish
Heirloom Bronze
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
2
Light Type
Medium A19, 9.5W Max.
Item
Two Light Pendant Heirloom Bronze
Collection
Windgate

Description

Two Light Pendant Heirloom Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.