Two Light Pendant, Semi-Flush, Convertible (Discontinued)
- Mfr # 7780402-846
- Zoro # G7589519
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7780402-846
Zoro #
G7589519
UPC #
785652245688
Country of Origin
China
Dimensions
Height
16"
Width
15-1/4" Dia.
Details
Color
Brown
Housing Finish
Stardust
Lamp Type
Incandescent or LED
Mounting
Dual Mount
Voltage
120v
Number of Lights
2
Light Type
Medium A19, 100W Max.
Item
Two Light Semi-Flush Convertible Pendant
Collection
Corbeille
Includes
120'' of Wire; 36'' of Chain; Wire Pre-Laced Through Chain
Description
Two Light Semi-Flush Convertible Pendant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.