Two Light Pendant, Semi-Flush, Convertible, Color: Gold (Discontinued)
- Mfr # 7724602-848
- Zoro # G7616749
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7724602-848
Zoro #
G7616749
UPC #
785652000652
Country of Origin
China
Dimensions
Height
16-3/8"
Width
14" Dia.
Details
Color
Gold
Housing Finish
Satin Bronze
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
2
Light Type
Medium A19, 60W Max.
Item
Two Light Semi-Flush Convertible Pendant
Collection
Alturas
Description
Two Light Semi-Flush Convertible Pendant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.