This item is Discontinued.

Sea Gull Two Light Pendant, Semi-Flush, Convertible, Height: 12" 5232EN-962

Two Light Pendant, Semi-Flush, Convertible, Height: 12" (Discontinued)

  • Mfr # 5232EN-962
  • Zoro # G7629218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5232EN-962
Zoro #
G7629218
UPC #
785652031182
Country of Origin
China

Dimensions

Height
12"
Width
7-1/4" Dia.

Details

Color
Clear
Housing Finish
Brushed Nickel
Lamp Type
LED Candelabra Torpedo
Mounting
Dual Mount
Voltage
120v
Number of Lights
2
Light Type
3.5W Max.
Item
Two Light Semi-Flush Convertible Pendant
Includes
(2) LED Candelabra Torpedo 3.5W Max. Bulbs ; 12 ft. of Wire; 48'' of chain; Wire Pre-Laced Through Chain
Collection
Bretton

Description

Two Light Semi-Flush Convertible Pendant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.