This item is Discontinued.

Sea Gull Two Light Pendant, Semi-Flush, Convertible, Height: 6-3/4" 7715502EN3-962

Two Light Pendant, Semi-Flush, Convertible, Height: 6-3/4" (Discontinued)

  • Mfr # 7715502EN3-962
  • Zoro # G7628192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7715502EN3-962
Zoro #
G7628192
UPC #
785652046124
Country of Origin
China

Dimensions

Height
6-3/4"
Width
15" dia.

Details

Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
2
Light Type
Medium A19, 9.5W Max.
Item
Two Light Semi-Flush Convertible Pendant
Collection
Jourdanton
Includes
(2) LED Medium A19 9.5W Max. Bulbs; 72'' of Wire; 36'' of Chain; Wire Pre-Laced Through Chain

Description

Two Light Semi-Flush Convertible Pendant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.