Two Light Pendant, Semi-Flush, Convertible, Housing Finish: Autumn Bronze (Discontinued)
- Mfr # 7790402EN3-715
- Zoro # G7617379
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7790402EN3-715
Zoro #
G7617379
UPC #
785652046889
Country of Origin
China
Dimensions
Height
18-1/4"
Width
13-1/2" Dia.
Details
Color
Brown
Housing Finish
Autumn Bronze
Lamp Type
Led
Mounting
Dual Mount
Voltage
120v
Number of Lights
2
Light Type
Medium A19, 9.5W Max.
Item
Two Light Semi-Flush Convertible Pendant
Collection
Sfera
Description
Two Light Semi-Flush Convertible Pendant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.